missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ SICCO™ Star Vitrum Horizontal Desiccator

Product Code. 17167694
Change view
Click to view available options
Height (Metric):
340 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Height (Metric) Unit Size
17167694 340 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17167694 Supplier Bohlender™ Supplier No. V 182107
  • ONLINE EXCLUSIVE PRICE
    £2773.26
    £1355.20 / Pack of 1
    Save £1418.06
    51% Off
 Restricted Item
Estimated Shipment: 18-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Desiccator made of borosilicate 3.3 and aluminum with door, magnetic catch and circular rubber seal.

  • Aluminum frame with panels made of heat-resistant borosilicate glass 3.3
  • Includes two shelves made of aluminum, tray, hygrometer and desiccant
  • Usable with up to 13 shelves, stackable
  • Door opens forward
  • Reinforced aluminum frame with heat-resistant borosilicate glass panels
  • Door with magnetic catch and circular rubber seal
  • For storing hot materials (up to max. 300°C)
  • Very good chemical resistance against aggressive products
  • Variable height shelves made of stainless steel
  • Easy to read electronic hygrometer
  • Telescopic shelves

Specifications

Material Borosilicate Glass (3.3)
Includes Silica Gel
Volume (English) 13.4 gal.
Volume (Metric) 51 L
Width (English) 21 in.
Width (Metric) 525 mm
Height (English) 13 in.
Height (Metric) 340 mm
Depth (English) 15 in.
Depth (Metric) 375 mm
Weight (English) 26 lb.
Weight (Metric) 12 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.