missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ SICCO™ Maxi 2 Desiccator Black

Product Code. 17197724
Change view
Click to view available options
Volume (Metric):
156 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) unitSize
17197724 156 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17197724 Supplier Bohlender™ Supplier No. V193707

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Maxi 2 Desiccator Black made of black lightproof acrylic glass with aluminum frame.

  • Aluminum frame
  • Panels made of black acrylic glass prevent light incidence and protect against ultraviolet radiation
  • High-gloss surfaces
  • Two compartments and two doors
  • Includes four shelves made of stainless steel, two trays and two hygrometers, four casters
  • Usable with up to 8 shelves per compartment
  • Black, absolutely lightproof panels
  • For storage of light-sensitive substances
  • Door with magnetic catch and circular rubber seal
  • Variable height shelves
  • Easy to read electronic hygrometer
  • Telescopic shelves

Specifications

Color Black
Material Acrylic
Volume (English) 41 gal.
Volume (Metric) 156 L
Width (English) 22 in.
Width (Metric) 560 mm
Height (English) 45 in.
Height (Metric) 1150 mm
Depth (English) 23 in.
Depth (Metric) 580 mm
Weight (English) 75 lb.
Weight (Metric) 34 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.