missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ SICCO™ Maxi 1 Desiccator Horizontal

Product Code. 17107704
Change view
Click to view available options
Volume (Metric):
311 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Unit Size
17107704 311 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17107704 Supplier Bohlender™ Supplier No. V183507
  • ONLINE EXCLUSIVE PRICE
    £5533.50
    £2796.75 / Pack of 1
    Save £2736.75
    49% Off
 Restricted Item
Estimated Shipment: 20-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Maxi 1 Desiccator Horizontal with aluminum frame and panels made of acrylic glass.

  • Aluminum frame with panels made of acrylic glass
  • Includes two shelves made of stainless steel, tray and hygrometer
  • Usable with up to 9 shelves, stackable
  • Reinforced aluminum frame with acrylic panels
  • Door with magnetic catch and circular rubber seal
  • Non-slip rubber feet
  • Easy to read electronic hygrometer
  • Variable height shelves made of stainless steel
  • Telescopic shelves
  • Desiccant tray

Specifications

Material Acrylic
Volume (English) 82 gal.
Volume (Metric) 311 L
Width (English) 43 in.
Width (Metric) 1080 mm
Height (English) Opening 22 in.
Height (Metric) 555 mm
Depth (English) 23 in.
Depth (Metric) 580 mm
Weight (English) 64 lb.
Weight (Metric) 29 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.