missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ SICCO™ Maxi 1 Desiccator Black
Click to view available options
Volume (Metric):
311 L
Unit Size:
Each
Description
- Aluminum frame, panels made of black acrylic glass to prevent light incidence and protect against ultraviolet radiation
- High-gloss surfaces
- Includes four shelves made of stainless steel, tray and hygrometer, four casters, usable with up to 17 shelves
- Black, absolutely lightproof panels
- For storage of light-sensitive substances
- Door with magnetic catch and circular rubber seal
- Variable height shelves
- Easy to read electronic hygrometer
- Telescopic shelves
- 0% light transmission, impervious to ultraviolet radiation
- Non-aging and weather-proof
- Mirror-bright surface
Specifications
Specifications
| Material | Acrylic |
| Volume (English) | 82 gal. |
| Volume (Metric) | 311 L |
| Width (English) | 22 in. |
| Width (Metric) | 560 mm |
| Height (English) | 45 in. |
| Height (Metric) | 1150 mm |
| Depth (English) | 23 in. |
| Depth (Metric) | 580 mm |
| Weight (English) | 66 lb. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction