missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ SICCO™ Glove Box Duo 1 with Transfer Chambers
Click to view available options
Material:
Acrylic Glass
Unit Size:
Each
Description
- Aluminum frame with panels made of acrylic glass, base panel made of polyethylene
- Front side with four glove ports and two pairs of natural rubber gloves size 9
- Three cable lead-ins on the back side (upper right, middle, left)
- Two transfer chambers (right and left) with two doors each, external doors with latch to prevent accidental opening
- Tray extends into the workspace with opening of the internal door for easy removal of inserted products
- Work space and transfer chambers including two hose connectors for gas-filling each and appropriate tubing (3 x 5 m tubing for gas-filling made of PVC and 3 x 5 m aeration tubing made of PE)
- Robust and light-weight aluminum construction
- Superb all-round visibility
- Non-slip rubber feet
- Cable lead-ins for electric devices
- Large front opening
- Connectors for gas-filling and aeration including appropriate tubing
- Transfer chambers for inserting further products
Specifications
Specifications
| Material | Acrylic Glass |
| Depth (English) | 23 in. |
| Depth (English) Interior | 22 in. |
| Depth (Metric) | 590 mm |
| Depth (Metric) Interior | 550 mm |
| Height (English) | 27 in. |
| Height (English) Interior | 25.5 in. |
| Height (Metric) | 690 mm |
| Height (Metric) Interior | 650 mm |
| Volume (Metric) | 600 L |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction