missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ SICCO™ Extractor Hood
Extractor Hood Panels made of polycarbonate with a top and integrated connector DN 160 made of polypropylene.
£2559.90 - £3195.90
Specifications
Material | Aluminum, Polycarbonate, Polypropylene |
---|---|
Depth (English) | 24 in. |
Depth (English) Interior | 22 in. |
Depth (Metric) | 600 mm |
Depth (Metric) Interior | 560 mm |
Product Code | Brand | Width (Metric) | Width (Metric) Interior | Weight (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (Metric) | Width (Metric) Interior | Weight (Metric) | Price | Quantity & Availability | |||
17107744
|
Bohlender™
V1960-02 |
900 mm | 860 mm | 20 kg |
£2559.90
Each |
Estimated Shipment: 05-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
17117744
|
Bohlender™
V1960-04 |
1200 mm | 1160 mm | 23 kg |
£3195.90
Each |
Estimated Shipment: 05-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Description
- Aluminum frame with panels made of polycarbonate
- Top panel with integrated connector for exhaust system made of polypropylene
- Robust and light-weight aluminum construction
- Transparent and shatter-proof panels made of 5 mm thick polycarbonate
- Standard connection DN 160 for aspirator tube
- Superb all-round visibility
- Large front-opening for comfortable working
- Top side made of polypropylene for a good chemical resistance
Specifications
Aluminum, Polycarbonate, Polypropylene | |
22 in. | |
560 mm | |
35 in. | |
900 mm |
24 in. | |
600 mm | |
DN 160 Threaded Necks | |
34.6 in. | |
880 mm |