missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ SICCO™ Desiccant Cylinder

Product Code. 17127724
Change view
Click to view available options
Diameter (Metric) Outer:
108 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Outer unitSize
17127724 108 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17127724 Supplier Bohlender™ Supplier No. V190204
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Aluminum cylinder with encapsulated silica gel and a 750 g capacity.

  • Aluminum cylinder with encapsulated silica gel
  • Saturation is displayed on the top side by color indicator from blue to pink
  • Suitable for regeneration at 160°C/3 hrs
  • Capacity: 750 g

Specifications

Diameter (Metric) Outer 108 mm
Material Aluminum
Height (Metric) 136 mm
Height (English) 5.4 in.
Weight (English) 35 oz.
Weight (Metric) 980 g
Color Blue to Pink
Diameter (English) Outer 4.3 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.