missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ SICCO™ Desiccant
Click to view available options
Packaging:
Resealable Jar
Weight:
23 g (0.8 oz.)
8 kg (18 lb.)
Unit Size:
Each
Pack of 5
Description
- Silica gel with color indicator
- Changes color from orange to dark brown and black (does not contain cobalt-II-chloride)
- Easy regeneration at approximately 90 to 110°C
- Grain size 2 to 5 mm
Specifications
Specifications
| Color | Orange to Brown |
| Material | Silica Gel |
| Loss on Drying | ≤4% |
| Packaging | Resealable Jar |
| Weight | 23 g (0.8 oz.) |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction