missing translation for 'onlineSavingsMsg'
Learn More
Learn More
JULABO™ Shut-off Valve
Click to view available options
Features:
G 1 in. fitting
G 1.5 in. fitting
M16 1 in. female/male fitting
Unit Size:
Each
Description
- Fitting styles include:
- G 1 in.
- G 1 1/2 in.
- M16x1 female/male
Specifications
Specifications
| Temperature Range | -10°C to +80°C |
| Features | G 1 in. fitting |
| For Use With (Application) | Shut-off Valve, Fluid Tubing |
| Quantity | 1 Pk. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction