missing translation for 'onlineSavingsMsg'
Learn More

JULABO™ Shut-off Valve

Product Code. 17138508
Click to view available options
Features:
G 1 in. fitting
G 1.5 in. fitting
M16 1 in. female/male fitting
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17138508

Brand: JULABO™ 8890170

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

JULABO Shut-off Valve is available in a variety of fitting styles and sizes.

  • Fitting styles include:
    • G 1 in.
    • G 1 1/2 in.
    • M16x1 female/male

Specifications

Temperature Range -10°C to +80°C
Features G 1 in. fitting
For Use With (Application) Shut-off Valve, Fluid Tubing
Quantity 1 Pk.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.