missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ SHP-400 Series Premium Digital Stirring Hotplate

Product Code. p-200003967
Click to view available options
Top Plate Material:
Aluminum
Ceramic
Body Material:
Blue Powder-Coated Metal
White Powder-Coated Metal
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 16361796

Brand: Cole-Parmer™ 0480665

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

The SHP-400 Series Premium Digital Stirring Hotplate provides accurate stirring and heating with an advanced control algorithm.

  • Full-color TFT screen displays set and actual temperature and speed simultaneously.
  • Pt100 temperature probe provides sample temperature control.
  • Easily create single and multi-stage programs to save time.
  • Hot warning light flashes when plate temperature is above 50 °C, even if unit is unplugged.
  • Durable front panel resists spills and chemicals.
  • BioCote™ antimicrobial protection is built in for a cleaner, more hygienic product.
  • Ideal for day-to-day use by scientific professionals and students, the Cole-Parmer digital stirring Hotplates offer precise stirring speed and temperature control.
  • Powerful magnets provide consistent stirring speeds to 2000 rpm and the ability to mix large volumes up to 15 L.
  • The simple body design allows spillages to be easily deflected from the user.
  • Front control panel resists spills and the glass is chemically toughened for extra resilience.
  • In addition, units feature BioCote™ antimicrobial protection which reduces the presence of odor and stain causing microbes such as bacteria, mold, and fungi on the product surface by up to 99.99%.
  • Premium interface models offer a full-color 4 in. TFT screen which simultaneously displays target settings and the actual temperature and stirring speed.
  • An advanced control algorithm automatically measures the rate of temperature rise to judge the capacity and nature of samples, then optimizes the heating rate.
  • An audible alert sounds when the set temperature has been reached.
  • Individual time, temperature, and speed profiles can be created and saved to the unit, allowing for fast setup of complicated experimental procedures.
  • Built-in connectivity allows the unit to be updated in the field when new firmware versions are available.
  • For accurate sample temperature control to within ±1 °C, plug in the PTFE-coated temperature probe (included) to the rear of the unit.

Specifications

Top Plate Material Aluminum
Voltage 230 V
Includes (2) 25 mm PTFE-Coated Stir Bars and Power Cord with Plug
Body Material Blue Powder-Coated Metal
Electrical Requirements 230 VAC, 50/60 Hz
Controller Type Digital
Length (English) 11.813 in.
Size 6 x 6 in.
Height (Metric) 9.3 cm
Temperature (Metric) Ambient to 325°C
Height (English) 3 in.
Frequency 50/60 Hz
Width (Metric) 18 cm
Length (Metric) 30 cm
Width (English) 7 in.
Wattage 700 W
Type Stirring Hotplate
Shape Square
No. of Positions 1
Max. Container Size 15 L
Stirring Range 50 to 2000 rpm
Warranty 3 Years
Certifications/Compliance CE
Display TFT
Color Blue
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.