missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ SHP-200 Series Large Capacity Infrared Stirring Hotplate
Click to view available options
Plug Type:
EU/UK
Unit Size:
Each
Description
- Rare earth magnets provide powerful magnetic stirring up to 15 L
- Efficient infrared heater combined with a stirrer results in faster evenly heated fluids
- 900 W infrared heater can boil 1 L of water over 30% faster than a conventional, 1200 W ceramic Hotplate
- Feedback control from 100 to 1500 rpm
- Chemical-resistant, ceramic top plate has a 14 cm (5.5 in.) diameter heating area stays cool around the edges to help prevent accidental burns
- 'Hot' warning light flashes when plate temperature is above 50°C and operates even when hotplate is turned off
Specifications
Specifications
| Top Plate Material | Glass Ceramic |
| Voltage | 230 V |
| Size | 30 x 30 cm |
| Temperature (Metric) | 0°C to 450°C |
| Type | Stirring Hotplate |
| Shape | Square |
| Plug Type | EU/UK |
| No. of Positions | 1 |
| Max. Container Size | 15 L |
| Stirring Range | 100 to 1500 rpm |
| Show More |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur