missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SHOWA™ Series 8110 D-Flex™ Polyethylene and Spectra™ Fibre Gloves
Click to view available options
Size:
X-Small
Medium
Large
X-Large
Unit Size:
Each
Description
- A flexible easy-maintenance glove providing effective protection against cuts
- Durable, seamless knit from Spectra™ engineered fibre and high performance polyethylene (HPPE)
- Uncoated with elasticated cuff and ambidextrous fit suitable for one-hand use
- Standard finish without special treatment
- Optimal dexterity and tactile feel retained
- Lower allergy risks
- No irritation by seams in contact with the skin
- Great freedom of movement for the wrist
- Fully launderable
- Ambidextrous
- Suitable for one-hand
Specifications
Specifications
| Certifications/Compliance | EN388 2003, 2540, CE Cat II |
| Disposable | Reusable |
| Hand | Ambidextrous |
| Powdered | Powder Free |
| Size | Large |
| Sterility | Non-sterile |
| Finger Style | Full fingers |
| For Use With (Application) | Glassware and food industries |
| Glove Cuff Style | Elasticated |
| Length (Metric) | 240 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction