missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SHOWA CS720 Blue Chemical Resistant Gloves
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Unit Size:
6 pairs
Description
- The gloves have a rough finish nitrile palm coating that gives a reliable grip.
- The gloves come with a powdered liner that wicks away moisture, keeps wearers comfortable, and prevents slipping.
- The CS720 gloves are durable and effective in preventing oil and dust from entering, allowing for optimal tactile precision.
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 1 |
| Applications | Industrial, Laboratory |
| Color | Blue |
| Latex Free | Yes |
| Material | Nitrile, Polyester |
| Size | X-Large |
| EN388 Standard | EN388:3132X |
| EN ISO 374-1 | Type A |
| EN ISO 374-1 CHEMICAL LETTER CODES | JKLMNOPT |
| EN ISO 374 - 5 | Bacteria, Fungi only |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction