missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SHOWA™ 7500PF Nitrile Disposable Gloves
Description
- Latex-free, 100% nitrile
- Economy grade
- Powder free
- Rolled cuff prevents dirt from entering the glove
- Second-skin feel reduces hand fatigue
- Ideal for industrial applications including laboratory, food services, pharmaceutical, aerospace, utilities
Specifications
Specifications
| Certifications/Compliance | FDA 21 CFR 170-199, ASTM D5511 and D5526 Standards, ASTM D5511, ASTM D5526 |
| Applications | Industrial, Laboratory |
| AQL | 1.5 |
| Color | Blue |
| Disposable | Single-use |
| Exterior Finish | Partially Textured |
| Latex Free | Yes |
| Material | Nitrile |
| Powdered | Powder Free |
| Size | 2X-Large |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?