missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Shorty Stripette™ Serological Pipets

Product Code. 11353635 Shop All Corning Products
Change view
Click to view available options
Volume (Metric):
5 mL
10 mL
Unit Size:
Pack of 100
Pack of 200
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) unitSize
11353635 10 mL Pack of 100
10328539 5 mL Pack of 200
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11353635 Supplier Corning™ Supplier No. 4103

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Specially sized for small spaces

Shorter than standard-sized pipets, Shorty Stripettes move freely under the hood or in other confined spaces.

  • 32% shorter than standard Corning Stripette pipets
  • One-piece design reduces the possibility of particulates
  • Printed stripe magnifies the meniscus, enabling easier volume reading
  • Sterile, individually wrapped in paper/plastic

  • Nonpyrogenic
  • Noncytotoxic

Order Info

Individually wrapped in paper/plastic

TRUSTED_SUSTAINABILITY

Specifications

Accuracy ±2%
Certifications/Compliance Non-pyrogenic, DNase, RNase-free
Material Polystyrene
Sterility Sterile
Graduated Yes
Graduations 0.2 mL
Length (English) 7.43 in.
Negative Graduations 7 mL
Quantity 100/Cs.
Tip Style Round
Packaging Type Individually Wrapped
Volume (English) 0.33 oz.
Color Orange
Volume (Metric) 10 mL
Length (Metric) 22 cm
Type Serological Pipet
Disposable Single-use
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.