missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dräger™ Short-Term Detector Tubes - Phosphine
Click to view available options
Components Measured:
Phosphine 0.01/a
Phosphine 0.1/C
Measurement Range:
0.01 to 1ppm
0.1 to 3ppm
Humidity Range:
40mg/L (max.)
Less than20mg/L
No. of Strokes:
1/3
3/10
Unit Size:
Each
Pack of 10
Description
- Extension of measuring range listed is possible for some detector tubes. Call Fisher Scientific™ at 1-800-772-6733 for more information.
- Safety Equipment Institute (SEI) certified.
Specifications
Specifications
| Description | Short-Term Gas Detector Tubes |
| Components Measured | Phosphine 0.1/C |
| Humidity Range | 40mg/L (max.) |
| Measurement Range | 0.1 to 3ppm |
| No. of Strokes | 1/3 |
| Quantity | 10 |
| Response Time | 1 to 2.5 min. |
| Temperature Range (English) | 35.6°F to 104°F |
| Temperature Range (Metric) | 2° to 40°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction