missing translation for 'onlineSavingsMsg'
Learn More

Dräger™ Short-Term Detector Tubes - Perchloroethylene

Product Code. 12816673
Change view
Click to view available options
Components Measured:
Perchloroethylene 0.1/a
Perchloroethylene 10/b
Perchloroethylene 2/a
Measurement Range:
0.5 to 4ppm
10 to 500ppm
2 to 300ppm
Humidity Range:
30mg/L
5 to 12mg/L
Less than25mg/L
No. of Strokes:
1/5
3
3/9
Unit Size:
Each
Pack of 10
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Components Measured Measurement Range Humidity Range No. of Strokes unitSize
12816673 Perchloroethylene 10/b 10 to 500ppm 5 to 12mg/L 3 Each
10038950 Perchloroethylene 2/a 2 to 300ppm Less than25mg/L 1/5 Pack of 10
10570773 Perchloroethylene 0.1/a 0.5 to 4ppm 30mg/L 3/9 Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 12816673 Supplier Dräger™ Supplier No. CH30701

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

  1. Extension of measuring range listed is possible for some detector tubes. Call Fisher Scientific™ at 1-800-772-6733 for more information.
  2. Safety Equipment Institute (SEI) certified.

Specifications

Components Measured Perchloroethylene 10/b
Humidity Range 5 to 12mg/L
Measurement Range 10 to 500ppm
No. of Strokes 3
Quantity 10
Response Time 40 sec.
Temperature Range (English) 59°F to 104°F
Temperature Range (Metric) 15° to 40°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.