missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan Scientific and Medical™ Short Reducing Ferrules for 1/16 in. Fittings
Click to view available options
Diameter (Metric) Inside:
0.3 mm
0.32 mm
0.8 mm
Unit Size:
Each
Pack of 10
Description
- Composite of graphite and Vespel
- Mechanically robust, hard material, long lifetime
- Forms a strong grip with the capillary column
Specifications
Specifications
| Type | Reducing Ferrule |
| Length (Metric) | 2.7 mm |
| Width (Metric) | 3.2 mm |
| For Use With (Equipment) | 1/16 in. Fittings |
| Material | Graphite, Vespel |
| Quantity | 10/Pk. |
| Diameter (Metric) Inside | 0.8 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction