missing translation for 'onlineSavingsMsg'
Learn More

Trajan Scientific and Medical™ Short Reducing Ferrules for 1/16 in. Fittings

Product Code. 10542013
Click to view available options
Diameter (Metric) Inside:
0.3 mm
0.32 mm
0.8 mm
Unit Size:
Each
Pack of 10
This item is not returnable. View return policy

Product Code. 10542013

Brand: Trajan Scientific and Medical™ 073107

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

15% Graphite / 85% Vespel ferrules provide leak-free system connections, leading to improved chromatography for non-MS systems

  • Composite of graphite and Vespel
  • Mechanically robust, hard material, long lifetime
  • Forms a strong grip with the capillary column

Specifications

Type Reducing Ferrule
Length (Metric) 2.7 mm
Width (Metric) 3.2 mm
For Use With (Equipment) 1/16 in. Fittings
Material Graphite, Vespel
Quantity 10/Pk.
Diameter (Metric) Inside 0.3 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.