missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- For use in Syngene Ingenius System
- 58mm filter
Specifications
Specifications
| Intensity | Fixed |
| Wavelength | 515 to 599 nm |
| Filtration Area (Metric) | 58 mm |
| For Use With (Application) | GeneGenius, MultiGenius, ChemiGenius |
| For Use With (Equipment) | Ingenius 3, Nugenius, Nugenius+ |
| Type | Filter Short Pass |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
