missing translation for 'onlineSavingsMsg'
Learn More

Manutan Shelving, Rapid 1 extra heavy duty, blue/grey, four shelves, 1980mm x 1830mm x 610mm

Product Code. 12858646
Encompass_Preferred
This item is not returnable. View return policy

Product Code. 12858646

Brand: Manutan A361196

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Industrial strength frame with shelving loads of 500kg-640kg. Simple boltless assembly - frames and beams simply clip together and only require a rubber mallet. Shelves adjustable by 38mm increments, even when built. High density chipboard shelves with max shelf capacity of up to 640kg. 2mm European structural quality steel. Hardwearing powder coated finish. Load capacity TUV certified - test to establish safe working loads.

  • Four shelves
  • Shelf capacity UDL: 610kg
  • Dimensions (H x W x D): 1980mm x 1830mm x 610mm
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.