missing translation for 'onlineSavingsMsg'
Learn More

Manutan Shelving Bin, blue, 82mm x 92mm x 400mm

Product Code. 12818459
Encompass_Preferred
Change view
Click to view available options
Dimensions (L x W x H):
82 x 92 x 400 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W x H)
12818459 82 x 92 x 400 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12818459 Supplier Manutan Supplier No. A338947
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy
Suitable for use in small part shelving systems and have a corrugated base, for easier picking of small items. The front and back design allow for robotic handling in vertical carousels and fully automated stores. Full width label with protective shield, makes it easier to clean and replace. Stackable.
  • Blue
  • Dimensions (H x W x D) : 82mm x 92mm x 400mm

Specifications

Dimensions (L x W x H) 82 x 92 x 400 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.