missing translation for 'onlineSavingsMsg'
Learn More

Justrite Shelves for EN Cabinet 226-EN 2903, Perforated

Product Code. 17782388
Change view
Click to view available options
Length (Metric):
49 cm
109 cm
Unit Size:
Each
Product Code. Length (Metric) unitSize
17782388 49 cm Each
17752388 109 cm Each
2 options
This item is not returnable. View return policy

Product Code. 17782388

Brand: Justrite JCBS60LS00

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Additional shelf accessory for EN Cabinets 226-EN. Choice of installed or pull out shelves in stainless steel or epoxy coated finishings.

  • Choice of stainless steel or epoxy coated shelves
  • Choice of installed or pull out shelves

Specifications

For Use With (Equipment) EN Cabinet 226-EN 2903
Length (Metric) 49 cm
Shelf Type Installed
Width (Metric) 42 cm
Color Light Gray
Material Steel
Product Type Shelf
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.