missing translation for 'onlineSavingsMsg'
Learn More

Justrite Shelves for EN Cabinet 226-EN

Product Code. 17782358
Change view
Click to view available options
Color:
Light Gray
Stainless Steel
Unit Size:
Each
Product Code. Color unitSize
17782358 Stainless Steel Each
17792358 Light Gray Each
2 options
This item is not returnable. View return policy

Product Code. 17782358

Brand: Justrite JCB120MY00

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Additional shelf accessory for EN Cabinets 226-EN. Choice of installed or pull out shelves in stainless steel or epoxy coated finishings.

  • Justrite Shelves for EN Cabinets 226-EN.
  • Choice of installed or pull out shelves in stainless steel or epoxy coated finishings.

Specifications

Depth (Metric) Exterior 42 cm
Dimensions (D x W x H) 3.9 x 109 x 42 cm
Height (Metric) Exterior 3.9 cm
Width (Metric) Exterior 42 cm
Color Stainless Steel
Material Steel
Product Type Shelf
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.