missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ FREEZEZone Benchtop SHELL Freezer

Product Code. 14890501 Shop All Labconco Corporation Products
Change view
Click to view available options
Plug Type:
Schuko
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Plug Type unitSize
14890501 Schuko Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 14890501 Supplier Labconco™ Supplier No. 7949060

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

FreeZone Benchtop Shell Freezers provide a means to freeze a thin coating of sample on the inside walls of flasks. Since shell frozen samples have a greater surface area than slab frozen samples, freeze drying is enhanced.

FreeZone Benchtop Shell Freezers provide a means to freeze a thin coating of sample on the inside walls of flasks. Since shell frozen samples have a greater surface area than slab frozen samples, freeze drying is enhanced.

Specifications

Type Shell Freezer
Material Stainless Steel
Style Benchtop
Certifications/Compliance CE
For Use With (Application) Freeze a Thin Coating of Sample on The Inside Walls of Flasks
Width (English) 22.1 in.
Width (Metric) 56.1 cm
Height (English) 19.7 in.
Height (Metric) 50.0 cm
Length (English) 14.5 in.
Length (Metric) 36.8 cm
Plug Type Schuko
Voltage 0 to 300 V
Electrical Requirements 230 V 50 Hz, 3 A
Shipping Weight (English) 95.0 lb.
Shipping Weight (Metric) 43.1 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.