missing translation for 'onlineSavingsMsg'
Learn More
Learn More
LMS™ Extra Shelf
Material: Stainless Steel; For Use With: LMS™ Model 600 and 1200 Series 4 Cooled Incubators
Brand: LMS™ SS29
43.50 GBP valid until 2024-05-31
Use promo code "21638" to get your promotional price.
Code : 04
Additional Details : Weight : 0.80000kg
Description
- Extra, spare shelves are available for most models of LMS™ cooled incubators
- White plastic coated wire construction
Specifications
Incubator shelf | |
LMS™ Model 600 and 1200 Series 4 Cooled Incubators | |
Shelf | |
SS29 | |
550 mm |
Stainless Steel | |
Stainless Steel | |
For Series 1 and 3 600/1200L Oven | |
2 Years | |
530 mm |