Learn More
Sharpsguard™ yellow 1 0.84L Multi-Purpose Sharps Container with Push-Down Lid
Ideal for phlebotomist usage with a push-down, one-piece lid which incorporates a vacutainer remover. Sharpsguard™ yellow 1 0.84L Multi-Purpose Sharps Container with Push-Down Lid is for disposal of sharps that have been contaminated with medicinal products, but not cytotoxic or cytostatic.
Brand: Daniels Healthcare DD477YL
Code : 02
Additional Details : Weight : 0.13950kg
Description
- Supplied with lid assembled
- Will fit securely into Sharpsguard tray range
- Container for disposal by incineration or other means
- Rigid polypropylene construction and wall thickness
- Offers outstanding protection against penetrating sharps and leaking fluids
- When container is full to the fill line it must be locked and disposed of safely
- All have clear British Standard markings, user instructions and a visible fill line
Specifications
Polypropylene | |
BS EN ISO 23907. | |
Yellow | |
205 mm | |
Autoclavable |
0.84 L | |
Lid | |
127 mm | |
70 x 32 mm (L x W) | |
Ideal for phlebotomists |