missing translation for 'onlineSavingsMsg'
Learn More

Sharpsguard™ yellow 0.5 Multi-Purpose 0.47L Sharps Container with Needle Remover

Product Code. 12983485
Change view
Click to view available options
Capacity (Metric):
0.47 L
Unit Size:
Each
Product Code. Capacity (Metric) unitSize
12983485 0.47 L Each
1 options
This item is not returnable. View return policy

Product Code. 12983485

Brand: Daniels Healthcare DD442NRYL

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Ideal for community healthcare workers. Sharpsguard™ yellow 0.5 Multi-Purpose 0.47L Sharps Container with Needle Remover is for disposal of sharps that have been contaminated with medicinal products, but not cytotoxic or cytostatic.

  • Fits easily into a bag or glove compartment
  • Supplied with lid assembled
  • Container for disposal by incineration
  • Rigid polypropylene construction and wall thickness
  • Offers outstanding protection against penetrating sharps and leaking fluids
  • When container is full to the fill line it must be locked and disposed of safely
  • All have clear British Standard markings, user instructions and a visible fill line

Specifications

Capacity (Metric) 0.47 L
Certifications/Compliance BS7320:1990, UN3291, AFNOR, NFX 30-500
Closure Type Lid
Color Yellow
Height (Metric) 200 mm
Length (Metric) 80 mm
Opening Size (Metric) 31 x 25 mm (L x W)
Autoclavable Autoclavable
For Use With (Application) Ideal for co mmunity healthcare workers and easily fitted into a bag or glove compartment
Material Polypropylene
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.