missing translation for 'onlineSavingsMsg'
Learn More

Daniels Healthcare™ Sharpsguard™ Polypropylene General Purpose Sharps Container

Product Code. 12923495
Change view
Click to view available options
Capacity (Metric):
2.5 L
3.75 L
5 L
7 L
Height (Metric):
163 mm
205 mm
218 mm
285 mm
Length (Metric):
176 mm
248 mm
Certifications/Compliance:
BS 7320: 1990, ISO 9002
BS7320:1990, UN3291, AFNOR, NFX 30-500
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Height (Metric) Length (Metric) Certifications/Compliance unitSize
12923495 3.75 L 218 mm 176 mm BS7320:1990, UN3291, AFNOR, NFX 30-500 Each
12332439 2.5 L 163 mm 176 mm BS 7320: 1990, ISO 9002 Each
12342439 3.75 L 218 mm 176 mm BS 7320: 1990, ISO 9002 Each
12352439 5 L 285 mm 176 mm BS 7320: 1990, ISO 9002 Each
12933495 5 L 285 mm 176 mm BS7320:1990, UN3291, AFNOR, NFX 30-500 Each
12362439 7 L 205 mm 248 mm BS 7320: 1990, ISO 9002 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 12923495 Supplier Daniels Healthcare™ Supplier No. DD474YL

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Use this general-purpose sharps container for outstanding protection against penetrating sharps and leaking fluids. Daniels Healthcarer™ Sharpsguard™ Polypropylene General Purpose Sharps Containers feature rigid polypropylene construction and wall thickness designed to meet demands for strength, simplicity and value.

  • Maximum capacity in the minimum working space
  • Manufactured to BS 7320: 1990, ISO 9002 standards and UN Packing Group II approved
  • All have clear British Standard markings, user instructions and a visible fill line
  • A robust side handle prevents the container rolling for safe transportation and ease of disposal
  • Handle prevents the container rolling the unlikely event it is dropped, and allows the container to be hung onto a POUDS™ bracket

Specifications

Capacity (Metric) 3.75 L
Certifications/Compliance BS7320:1990, UN3291, AFNOR, NFX 30-500
Closure Type Lid
Color Yellow
Height (Metric) 218 mm
Length (Metric) 176 mm
Opening Size (Metric) 77 x 45 mm (L x W)
Autoclavable Autoclavable
For Use With (Application) Ideal general-purpose
Material Polypropylene
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.