missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sharpsguard™ orange mini 0.6L Multi-Purpose Sharps Container
Designed for ward or department trolleys and ideal for community use. Sharpsguard™ orange mini 0.6L Multi-Purpose Sharps Container is for disposal of sharps that have not been contaminated with medicinal products.
Brand: Daniels Healthcare DD478OL
Code : 02
Additional Details : Weight : 0.10350kg
Description
- Container for disposal by incineration
- Rigid polypropylene construction and wall thickness
- Offers outstanding protection against penetrating sharps and leaking fluids
- When container is full to the fill line it must be locked and disposed of safely
- All have clear British Standard markings, user instructions and a visible fill line
Specifications
Polypropylene | |
BS EN ISO 23907 | |
Yellow, Orange | |
100 mm | |
Mini | |
Designed for ward or department trolleys |
0.6 L | |
Lid | |
170 mm | |
28 x 22 mm (L x W) | |
Autoclavable |