missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sharpsafe™ Sharps Bin, Cytotoxic and Cytostatic Waste for Incineration
Click to view available options
Capacity (Metric):
7 L
24 L
Unit Size:
Each
Description
- Wide aperture facilitates easy disposal.
- Translucent lid, clear internal flap and visible fill line help ensure that the bin is not overfilled.
- In-mold label that cannot be removed.
- Simple four-click assembly.
- Large headroom.
- Inkjet-printed fill line and waste segregation message.
- Temporary and final closure feature
- Complies with UN 3291, BS 7320 and French AFNOR NX30-500 Standards
Specifications
Specifications
| Capacity (Metric) | 24 L |
| Certifications/Compliance | UN 3291, BS 7320 and French AFNOR NX30-500 Standards |
| Closure Color | Purple |
| Quantity | Each |
| For Use With (Application) | Cytotoxic and cytostatic waste collection and incineration. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction