missing translation for 'onlineSavingsMsg'
Learn More

Sharpsafe™ Sharps Bin, Cytotoxic and Cytostatic Waste for Incineration

Product Code. 15621864
Change view
Click to view available options
Capacity (Metric):
7 L
24 L
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
15621864 7 L -
15645697 24 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15621864 Supplier Sharpsafe™ Supplier No. 41105420

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

The ideal combination of cost effectiveness and portability in medium usage areas.

  • Wide aperture facilitates easy disposal.
  • Translucent lid, clear internal flap and visible fill line help ensure that the bin is not overfilled.
  • In-mold label that cannot be removed.
  • Simple four-click assembly.
  • Large headroom.
  • Inkjet-printed fill line and waste segregation message.
  • Temporary and final closure feature
  • Complies with UN 3291, BS 7320 and French AFNOR NX30-500 Standards

Specifications

Capacity (Metric) 7 L
Certifications/Compliance UN 3291, BS 7320 and French AFNOR NX30-500 Standards
Closure Color Purple
Dimensions (L x W x H) 175 x 175 x 380 mm
Quantity 50/Cs.
Weight (Metric) 443 g
For Use With (Application) Cytotoxic and cytostatic waste collection and incineration.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.