missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Sharpie™ Brush Twin Permanent Marker
Shop All Thermo Scientific CO₂ Incubators ProductsDescription
- Dual-tip permanent marker with a flexible brush tip on one end and an ultra-fine tip on the other
- Brush tip creates both broad and narrow strokes with smooth, flexible control
- Ultra-fine tip delivers sharp, precise lines for detailed writing and designs
- Rich, vibrant colors produce bold, eye-catching results
- Quick-drying, water- and fade-resistant ink is AP Certified for trusted performance
- Assorted colors: Black, Blue, Brown, Green, Light Blue, Lime Green, Orange, Pink, Purple, Red, Violet, Yellow
Specifikationer
Specifikationer
| Tip Style | Ultrafine |
| Product Type | Permanent Marker |
| Color | Assorted |
| Autoclavable | Not Autoclavable |
| Sterility | Non-sterile |
| Weight (English) | 0.42 lb. |
| Weight (Metric) | 0.19 kg |
| No. per Pack | 12 Markers |
| Height (English) | 0.3 in. |
| Length (English) | 7.5 in. |
| Visa mer |
Produkttitel
Genom att klicka på Skicka bekräftar du att du kan bli kontaktad av Fisher Scientific angående feedbacken du har lämnat i detta formulär. Vi kommer inte att dela din information för andra ändamål. All kontaktinformation som tillhandahålls ska också underhållas i enlighet med vår Sekretesspolicy.
Hittar du en möjlighet till förbättring?