missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sharpak™ Polypropylene Sharps Container
Click to view available options
Capacity (Metric):
12 L
Unit Size:
Each
Description
- Distinctive yellow/orange color with clear labelling
- Tough and durable polypropylene construction
- Secure closure with VisiLOCK locking facility
- Quick and easy to assemble
Specifications
Specifications
| Capacity (Metric) | 12 L |
| Certifications/Compliance | BS7320:1990, UN3291 |
| Depth (Metric) | 327 mm |
| Color | Yellow, Orange |
| Height (Metric) | 325 mm |
| Opening Size (Metric) | 85.5 x 127 mm |
| Quantity | 1 Ea. |
| Width (Metric) | 260 mm |
| For Use With (Application) | For the transportation of dangerous goods |
| Material | Polypropylene |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction