missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ Shandon™ Straight Sharp/Sharp Dissecting Scissors, standard, 4.5 in. (11.4cm)

Epredia™ ShandonStraight Sharp/Sharp Dissecting Scissors are available in Premium and Standard grades.

Brand:  Epredia™ 28301

Code : NEW

Additional Details : Weight : 0.05000kg

 View more versions of this product

Product Code. 15654444

  • £26.63 / Each
Estimated Shipment: 18-11-2024
to see stock.
Add to basket

Description

Description

  • Properly hardened, tempered and passivated
  • Electronically polished and cleaned for a high-quality finish
  • Patterns, dimensions and finish held to exacting standards, producing the finest instruments available
  • Guaranteed to be free from defects in material and workmanship
Specifications

Specifications

Dissecting Scissors
Standard
11.4 cm
Straight
4.5 in.
Sharp/Sharp
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers