missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ Shandon™ Straight Metzenbaum Scissors, Straight, standard, 5.5 in. (14.0cm)

Product Code. p-4520887 Shop All Epredia Products
Click to view available options
Length (English):
5.5 in.
Grade:
Premium
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15624454

Brand: Epredia™ 79201

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Epredia™ Shandon Straight Metzenbaum Scissors are available in Premium and Standard grades.

  • Properly hardened, tempered and passivated
  • Electronically polished and cleaned for a high-quality finish
  • Patterns, dimensions and finish held to exacting standards, producing the finest instruments available
  • Guaranteed to be free from defects in material and workmanship
TRUSTED_SUSTAINABILITY

Specifications

Product Type Metzenbaum Scissors
Blade Style Straight
Grade Premium
Length (English) 5.5 in.
Length (Metric) 14 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.