missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ Precision Cut Paraffin

Product Code. p-4532378 Shop All Epredia Products
Change view
Click to view available options
Product Type:
Paraffin
Quantity:
8 x 1 kg
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Product Type Quantity unitSize
10698694 Paraffin 8 x 1 kg Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10698694 Supplier Epredia™ Supplier No. 501006

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Achieve thorough tissue infiltration and provide maximum support during microtomy with high-quality Precision Cut Paraffin. Also available in prepackaged kit for Epredia™ Excelsior™ AS and Revos™ Tissue Processors.

  • Quality blend of paraffin, polymers and plastics (to varying degrees, based upon type)
TRUSTED_SUSTAINABILITY

Specifications

Melting Point 54° to 57°C
Product Type Paraffin
Quantity 8 x 1 kg
For Use With (Application) General purpose
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.