missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Epredia™ Shandon™ Microsette™ Biopsy Cassettes in Tubes, aqua
Ensure maximum fluid exchange, even with needle biopsies with Epredia™ Shandon™ Microsette™ Biopsy Cassettes in Tubes.
Brand: Epredia™ B1000731WH
Code : 04
Additional Details : Weight : 2.50000kg
Description
- Holes have a diameter of only 0.26mm
- Large compartment measures 25 x 30mm
- Biopsy sponges are not necessary
- Cassette writing face is at a 45° angle
- Cases of 10 tubes of 75 cassettes each
Specifications
Small Round Pore | |
White | |
30 mm | |
Biopsy Cassette |
45° | |
25 mm | |
Acetal Polymer |