missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Shandon™ Horizontal Staining Jar, Horizontal staining jar, Holds 20 slides back-to-back
Shop All Epredia Products
Click to view available options
Slide Count:
20
Unit Size:
Each
Description
Hold up to 20 slides in horizontal orientation (back-to-back) with the Thermo Scientific™ Shandon™ Horizontal Staining Jar.
Features
- Heavy, clear glass construction
- Internal grooves
- 3.35 x 2.35in. (85 x 60mm) rectangular top
Includes
- Flanged, clear glass cover
Specifications
Specifications
| Closure Included | Closure Included |
| Closure Material | Glass |
| Bottom Shape | Flat |
| Color | Clear |
| Material | Glass |
| Type | Staining Jar |
| Slide Count | 20 |
| Length (English) | 3.35 in. |
| Length (Metric) | 85 mm |
| Width (English) | 2.35 in. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction