Learn More
Epredia™ Precision Cut Paraffin
Achieve thorough tissue infiltration and provide maximum support during microtomy with high-quality Precision Cut Paraffin. Also available in prepackaged kit for Epredia™ Excelsior™ AS and Revos™ Tissue Processors.
Brand: Epredia™ 6774060
Code : LE
Additional Details : Weight : 9.27000kg
Description
Achieve thorough tissue infiltration and provide maximum support during microtomy with high-quality Epredia™ Paraffin.
- Quality blend of paraffin, polymers and plastics (to varying degrees, based upon type)
Specifications
56° to 58°C | |
Histoplast | |
Shandon™ Histoplast |
General purpose | |
5.5 lb. |