missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Epredia™ Shandon™ Halstead's Hemostatic Mosquito Straight Forceps, standard, 5 in. (12.7cm)
Shop All Epredia Products
Click to view available options
Grade:
Standard
Unit Size:
Each
Description
- Properly hardened, tempered and passivated
- Electronically polished and cleaned for a high-quality finish
- Patterns, dimensions and finish held to exacting standards, producing the finest instruments available
- Guaranteed to be free from defects in material and workmanship
Specifications
Specifications
| Product Type | Halstead Hemostatic Straight Forceps |
| Grade | Standard |
| Shape | Straight |
| Length (English) | 5 in. |
| Length (Metric) | 12.7 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction