missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Reduces the risk of exposure to pathogenic samples
- Disposable to eliminate time-consuming decontamination and cleaning
- Decreases the possibility of cross-contamination
- Eliminates the need for metal Cytoclips™
- Produces more cost-effective, thin-layer preparations when compared to other thin-layer methods
- Holds sample volumes up to 0.5 mL
- Includes cell deposition area of 6 mm in diameter
Includes:
- Closure caps
- Easy-to-use operational illustrations
Specifications
Specifications
| Color | White |
| Disposable | Single-use |
| Quantity | 200/Cs. |
| Type | EZ Single Cytofunnel™, With Filter Cards and Caps |
| Volume (Metric) | 0.1 to 0.5 mL |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?