missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ ClearVue™ Coverslipper

Product Code. 12983735 Shop All Epredia Products
Change view
Click to view available options
ClearVue Coverslipper
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code.
12983735 ClearVue Coverslipper
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12983735 Supplier Epredia™ Supplier No. A79200001

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Boost speed and accuracy in busy laboratories by automating the coverslipping workload with the Epredia™ ClearVue™ Coverslipper.

Simply place a basket of slides onto the load rail and close the door — the ClearVue Coverslipper does all the rest.

Compatibility

  • Offers compatibility with a variety of stainers to accommodate just about any lab setting
  • Accepts slides directly from the Epredia™ Varistain™ Gemini ES and Varistain™ 24-4, Sakura™ DRS2000 and Leica™ Auto-Stainer
  • Permits loading of slide baskets from any of these stainers in a mix-or-match fashion without requiring operator adjustments to the coverslipper

Specimen Recognition

  • Automatically recognizes different types of slide preparations and delivers the correct amount of mountant for coverslipping each
  • Handles both histology and cytology samples simultaneously without user interaction while still delivering right amount of mountant

Load-on-Demand

  • Handles up to 11 slide baskets at the same time with load-on-demand capabilities
  • Accepts baskets loaded one at a time or up to five baskets loaded together

Optical Recognition

  • Possesses the unique ability to optically recognize and position slides during the coverslipping process
  • Recognizes the position of each slide in a basket, removes each slide with a set of slide-grippers and returns every slide back, while maintaining slide positioning

User Interface

  • Intuitive user interface features a touchscreen panel
  • Software monitors the type of slide preparation, size and number of slips dispensed and the number of baskets waiting to be coverslipped

Safety Features

  • System is not operational when any of its doors are open, preventing mechanical mishaps
  • Downdraft ventilation protects the user when loading and unloading slide baskets
  • Charcoal filter removes any vapors before they can escape the unit
  • Removable debris and purge trays make cleanup a breeze

Physical Specifications

  • Dimensions (D x W x H): 57.5 x 64.5 x 50 cm (22.75 x 25.5 x 19.75 in.)
  • Weight: 110 lb.
  • Power Requirements: 100-240 VAC, 50/60 Hz

Includes:

  • User guide (English, part number A79210100)
  • Case of two ClearVue coverslip hoppers
  • 24 x 50 mm, No. 1.5–1000 slips (A79210050)
  • Set of three ClearVue slide baskets (Gemini-compatible) with black sliders (A79210064)
  • Set of two mountant purge trays (A79210079)
  • Ventilation filter (9990610)
  • Set of two soft hair brushes (P12257)
  • Set of three suction cups (A79210081)
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) Varistain Gemini ES, Varistain 24-4, Sakura DRS2000, Leica Auto-Stainer
Interface Intuitive user interface features a touchscreen panel
Specimen Recognition Automatically recognizes different types of slide preparations; delivers correct amount of mountant for coverslipping each
Dimensions (L x W x H) 57.5 x 64.5 x 50 cm (22.75 x 25.5 x 19.75 in.)
Height (English) 19.75 in.
Height (Metric) 50 cm
Length (English) 22.75 in.
Length (Metric) 57.5 cm
Weight (English) 110 lb.
Width (English) 25.5 in.
Width (Metric) 64.5 cm
Frequency 50/60 Hz
Voltage 100/240 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.