missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Epredia™ Shandon™ Broad Point Dressing Thumb Forceps, Fine serrated tip, premium, 5.5 in. (14.0cm)
Select a fine serrated tip ranging in size from 4.5 to 12 in. (11.4 to 30.5cm) on the Shandon™ Broad Point Dressing Thumb Forceps.
Brand: Epredia™ 76301
Code : NEW
Additional Details : Weight : 0.05000kg
Description
Features:- Properly hardened, tempered and passivated
- Electronically polished and cleaned for a high-quality finish
- Patterns, dimensions and finish held to exacting standards
Specifications
Thumb Forceps | |
Premium | |
4.5 in. | |
11.4 cm |