missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Shallow Metal Laboratory Bowl

Product Code. 17504296 Shop All Bürkle Products
Click to view available options
Capacity (Metric):
1 L
2 L
2.5 L
3 L
5 L
6 L
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17504296

Brand: Buerkle™ 42080024

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

This stainless steel bowl is ideal for disinfecting instruments as well as for carrying different devices or samples.

  • For cleaning, disinfecting, sterilizing, or storing laboratory cutlery
  • Stable and hygienic
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 5 L
Dimensions (L x W x H) 400 x 300 x 50 mm
Height (Metric) 50 mm
Length (Metric) 400 mm
Material Metal
Width (Metric) 300 mm
Length (English) 15.7 in.
Height (English) 2 in.
Width (English) 11.8 in.
Capacity (English) 1.3 gal.
Autoclavable Autoclavable
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.