missing translation for 'onlineSavingsMsg'
Learn More

Edmund Bühler GmbH™ Shaking Plate VKS

Product Code. 10091061
Click to view available options
Length (Metric):
760 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10091061

Brand: Edmund Bühler GmbH™ 0052 070

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Required for mounting universal tray VKS or rack systems Combifix VKS.

  • Base plate dimensions: 760 x 600mm incl. PE plate
  • Required for mounting rack systems Combifix VKS or universal tray VKS

Order Info

Size

Specifications

Product Type Shaking Plate
Length (Metric) 760 mm
Includes PE plate.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.