missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Shaker Thermal

Product Code. p-7221206 Shop All Ohaus Products
Click to view available options
Temperature Range (Metric):
Ambient +4° to 100°C
Ambient -17° to 100°C
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17218390

Brand: OHAUS™ 30573842

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Industry Leading Thermal Shaker with Exceptional Heating/Cooling Performance with High Speed Shaking

  • Enhanced electronics and software allow for fast and accurate temperature control
  • Cooling models reach temperatures down to 17°C below ambient.
  • Intuitive touchscreen for simple operation and programming. Set the functions and the comprehensive help screens in one of six languages to guide the user through the operation of the unit.
  • Easily create programs for repeat applications. Storage for five separate, 5-step programs. The USB port allows the transfer of test data to a flash drive for data logging and program storage.
TRUSTED_SUSTAINABILITY

Specifications

Temperature Range (Metric) Ambient -17° to 100°C
Holds Thermal block
Material Valox cool touch housing, removable plastic rack, cover and screwdriver for block removal (included)
Dimensions (L x W x H) 269 x 262 x 137 mm
Height (English) 5.4 in.
Length (English) 10.6 in.
Width (English) 10.03 in.
Weight (Metric) 4.9 kg
Description ISTHBLCTSN EU
Model ISTHBLCTSN EU
For Use With (Application) DNA, RNA, Cell Cultures, Hybridizations, Protein Studies
No. of Positions 1
Product Line Incubating Cooling Thermal Shakers
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.