missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Shaker Thermal
Shop All Ohaus Products
Click to view available options
Temperature Range (Metric):
Ambient +4° to 100°C
Ambient -17° to 100°C
Unit Size:
Each
Description
- Enhanced electronics and software allow for fast and accurate temperature control
- Cooling models reach temperatures down to 17°C below ambient.
- Intuitive touchscreen for simple operation and programming. Set the functions and the comprehensive help screens in one of six languages to guide the user through the operation of the unit.
- Easily create programs for repeat applications. Storage for five separate, 5-step programs. The USB port allows the transfer of test data to a flash drive for data logging and program storage.
Specifications
Specifications
| Temperature Range (Metric) | Ambient -17° to 100°C |
| Holds | Thermal block |
| Material | Valox cool touch housing, removable plastic rack, cover and screwdriver for block removal (included) |
| Dimensions (L x W x H) | 269 x 262 x 137 mm |
| Height (English) | 5.4 in. |
| Length (English) | 10.6 in. |
| Width (English) | 10.03 in. |
| Weight (Metric) | 4.9 kg |
| Description | ISTHBLCTSN EU |
| Model | ISTHBLCTSN EU |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction