missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Shaker Orbital
Shop All Ohaus Products
Click to view available options
Speed Range:
1200 to 2400 rpm
Unit Size:
Each
Description
- Sturdy, adjustable top plate secures up to 48 microplates, 6 deep well plates or small tubes less than 5 in. (12.7 cm) tall up to 7 lb. (3.2 kg)
- For difficult to mix samples or to prevent overheating samples while shaking, the Pulse Feature can be adjusted to Pulse ON and Pulse OFF between 1 and 59 second intervals.
- Independent LEDs and Touchpad Control for Speed and Time allow you to accurately reproduce the exact settings every time.
Specifications
Specifications
| Speed Range | 1200 to 2400 rpm |
| Voltage | 230 V |
| Temperature Range (Metric) | 4°C to 40°C |
| Wattage | 120 W |
| Holds | Microplates |
| Frequency | 50/60 Hz |
| Material | Aluminum die-cast |
| Dimensions (L x W x H) | 394 x 305 x 325 mm |
| Height (English) | 12.8 in. |
| Length (English) | 15.5 in. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction
